Abbotsford
rusbtc1x

RUSSOUND 2460-533709 Russound Bluetooth® Remote Transceiver

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:2460-533709

Description

Bluetooth remote transceiver that lets wirelessly connect a portable media player, smart phone or other Bluetooth equipped device. It transmits balanced line audio to the XStream Bluetooth input. It also supports the aptX® codec, providing higher resolution audio quality. It can be installed anywhere and can extend Bluetooth reception beyond the normal limits. It can even be programmed with a custom pass code and room name for easy identification, using a USB cable and a free software download. Like all local source modules, it can be set to automatically interrupt an active audio signal. It integrates easily with the X5 via a dedicated category-5 connection.

Specifications

Brand Name Russound Item Name Bluetooth Remote Transceiver
Frequency Range 2.402 - 2.483 MHz Cable Type 300 ft Cat 5e
Dimensions 2.2 in W x 2.8 in D x 1 in H Series/Model C/BTC-1X
Port Type Programming Connection, RJ45 Controller Connection (T568A Standard) Number of Ports 2
Standards CE Certified Application For Portable Media Player, Smartphone or Other Bluetooth Equipped Device to any Russound MCA-Series Controller

Packages

1 - UNIT - 1