Abbotsford
rusmca66

RUSSOUND 1550-536342 Russound 6-Source, 6-Zone Controller Amplifier

Price $2,623.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:1550-536342

Description

Digital multi-zone controller amplifier provides up to six zones of distributed audio. Scalable to 36-zones, it provides numerous options to tailor every room in residential or light commercial distributed audio systems. A variety of input options have been engineered to connect up to 6-sources. AV source input options include 6-analog, 3-digital (up to 3 coax or 2 coax and 1 optical), 1 paging and 1 Bluetooth extender connection. The Bluetooth connection allows the installation of the it in an equipment rack while remotely locating the Bluetooth receiver up to 300 ft away. It is an EtherNet enabled devices allowing for IP based features and control. It allows IP based control systems to integrate with control and communicate bi-directionally through an open protocol.

Specifications

Brand Name Russound Item Name Multiroom Controllers Amplifier
Type 6 Source Voltage Rating 100 - 120 V
Frequency Response 20 Hz - 20 kHz Inputs 6 x Stereo RCA Line-Level, 3 x Coaxial, Optical Audio Source
Output (6) Speaker Level 20 with Channel Dimensions 17 in W x 13-1/2 in D x 3-3/4 in H
Frequency Rating 50/60 Hz Power Rating 20 W
Impedance 8 O Total Harmonic Distortion < 0.1%
Signal to Noise Ratio 93 dB (Unweighted), 96 dB (Weighted)

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought