
LEVITON MANUFACTURING OF CANADA 47609-EMP 6 Port Cat5e Leviton Telephone Patching Expansion Board
Description
Compact pre-configured structured cabling panel is the simple solution for basic telephone and TV distribution. This panel feature a space saving profile and provide simple bridged telephone connections to nine locations and 1GHz video to eight locations. Printed circuit board with one 110-type IDC connector bridged to seven 8P8C connectors or RJ45-style connectors.
Specifications
Brand Name | Leviton | Sub Brand | SMC EXPANSION BOARDS |
Item Name | Telephone Patching Expansion Board | Type | Compact, Pre-Configured |
Frequency Rating | 150 MHz, 1 GHz | Number of Ports | 1 |
Connection Type | IDC to RJ45 | Dimensions | 0.685 in L x 1-3/4 in W x 5-3/4 in H |
Mounting Type | Board | Warranty | 2 yr Limited |
Includes | IDC Connector | Standards | UL Listed:Recognized Component, Two Years Limited Warranty |
Application | For Residential use, Basic Telephone and TV Distribution | UPC | 078477105931 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |