
PASS & SEYMOUR AC2100 HDMI Repeater, Black
Description
Supports the connection of two High-Speed HDMI with Ethernet cables.FEATURES AND BENEFITS:- RoHS Conformant- Boosts the strength of HDMI signal- Repeater gets 5v power from HDMI source unit- Supports all 3D TV transmission standards- Gold plated contacts for maximum signal transfer
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | HDMI Repeater | Type | HDMI Repeater |
Data Transfer Rate | 10.2 Gbps | Input | 19 Pin HDMI Coupler |
Output | In-Line 5 V HDMI Bus (From Source) | Dimensions | 1-3/4 in L x 0.85 in W x 0.4 in H |
Mounting Type | Cable Coupler | Environmental Conditions | Max 93% Humidity Non-Condensing |
Application | Residential, Supports High Speed Ethernet | UPC | 804428067047 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 | 4320 - SKID - 4320 |