
RUSSOUND 2 Way 8 inch Russound Outdoor Rock Speaker, Weathered Granite
Description
Specifications
Brand Name | Russound | Sub Brand | Acclaim |
Item Name | Outback Rock Speaker | Frequency Response | 58 - 20 kHz |
Loudness | 90 dB | Color | Weathered Granite |
Power Consumption | 10 - 125 W | Impedance | 8 O |
Material | Aluminum/Polypropylene | Mounting | Cable |
Warranty | 5 yr | Standards | CE Certified |
Packages
1 - UNIT - 1 |