PASS & SEYMOUR F7399-WH lyriQ™ Amplified Volume Control with IR, White
Description
Listening To Music Has Never Been Easier Or This Much Fun. Our New Cat 5 Based Audio System Features Multi-zone Distribution And New, Stylish Keypad Volume Controls. The On-q Lyriq Audio System Can Deliver High Quality Sound Throughout The Home And Garden And Lets Your Homeowners Control It All To Suit Their Mood.
Specifications
Brand Name | On-Q | Sub Brand | Lyriq™ |
Item Name | Infrared Amplified Volume Control | Type | Infrared Amplified Volume Control |
Voltage Rating | 24 VDC | Frequency Response | 20 Hz - 20 kHz |
Color | White | Dimensions | 4.88 x 2 x 3.13 in |
Amperage Rating | 500 mA | Impedance | 8 O Output |
Material | ABS/Aluminum | Mounting | Mounts in a standard electrical box or mud ring |
Environmental Conditions | 5 - 93% Relative Humidity | For Use With | Multi-Room Audio System |
Includes | 15 - 55 ft IR Volume Control Module | Standards | RoHS Compliant |
Application | For Residential Use | UPC | 785007103199 |
Packages
1 - UNIT - 1 | 120 - UNIT - 120 | 720 - SKID - 720 |