![rusaltx2d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12646372.jpg?preset=medium)
RUSSOUND ALTX-2D TRI COL 126W Russound Decora Plate Volume Control, White/Almond/Light Almond
Description
Volume control plate and knob. Detachable 12 gauge connector. Provides 1x, 2x, 4x, 8x impedance matching. It includes Decora® insert. Limited lifetime warranty.
Specifications
Brand Name | Russound | Item Name | Volume Control Plate and Knob |
Power Rating | 126 W | Color | White/Ivory/Almond |
Dimensions | 145 mm W x 55 mm D x 170 mm H | Mounting | Wall |
Includes | Decora Insert |
Packages
1 - UNIT - 1 |