
PASS & SEYMOUR WP3462BK Red RCA to F-Connector, Black
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Standard RCA front jack.• Supports distribution of home audio, home theater audio, and video.• F-coaxial rear for high quality audio and video distribution.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | A/V Connector | Type | Keystone Insert |
Size | 0.67 x 0.87 x 1.20 (17.02 x 22.1 x 30.48) in (mm) | Cable Type | Round |
Connection Type | RCA x Female | Color | Black |
Impedance | 75 O | Frequency Range | Up to 10 MHz |
Material | Gold Plated Bronze | Dimensions | 0.67 x 0.87 x 1.2 in |
Environmental Conditions | 0 - 90% RH Non-Condensing | Standards | UL 1863, CAN/CSA-C22.2 No. 182.4-1990, UL 94-V0 Flammability Rating |
Application | For Residential, Audio, Video, Home Theater | UPC | 804428025238 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |