
PASS & SEYMOUR VM2204V1 4-Way Digital Cable Splitter with Coax Network Support, Black
Description
This professional-grade digital cable splitter distributes HDTV Antenna/Digital Cable and coax data network signals to three devices. Ideal for MoCA-capable networks.FEATURES AND BENEFITS:- Exceeds the performance standards set by major cable providers- Compatible with existing and future networks such as MoCA, VoIP, and DOCSIS 3.06kV Surge Protection on all ports- Coax networking adapters and splitters are not compatible with satellite television systems
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Signal Splitter | Type | 4 Way, Horizontal |
Cable Type | Coaxial | Connection Type | F-Connector |
Color | Black | Impedance | 75 O |
Frequency Range | 5 - 1525 MHz | Insertion Loss | 6.8 dB at 5 - 200 MHz, 7 dB at 201 - 550 MHz, 7.2 dB at 551-750 MHz, 7.6 dB at 751-1002 MHz, 14 dB at 1125 - 1325 MHz Typical, 7 dB at 5 - 14 MHz, 7.2 dB at 15 - 200 MHz, 7.4 dB 201 - 550 MHz, 7.6 dB at 551 - 750 MHz, 8.5 dB 751 - 1002 MHz, 16 dB at 1125 - 1325 MHz, 22 dB at 1326 - 1525 MHz Max |
Return Loss | 22 dB at 5 - 40 MHz, 25 dB at 41 - 550 MHz, 24 dB at 551 - 1002 MHz Input, 25 dB at 5 - 14 MHz, 38 dB at 15 - 40 MHz, 30 dB at 41 - 200 MHz, 25 dB at 201 - 550 MHz, 24 dB at 551 - 1002 MHz Output | Transmission Loss | 24 dB |
Dimensions | 3.3 in L x 1.8 in W x 0.6 in H | Temperature Rating | -40 °C to 60 °C |
Standards | MoCA Compliant | Application | For Distributing Antenna/Digital Cable and Data Network Signal to Four Devices, also MOCA-Capable Networks |
UPC | 804428066255 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |