
HUBBELL SFSBBK10 Smooth Blank AV Connector (10/Pack), Black
Description
Connector blank 10/pack, smooth, color black.
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Blank Connector | Color | Black |
Finish | Smooth | Type | Smooth |
Material | Phosphor Bronze Contact | Mounting | Snap-In |
Contact Resistance | Per TIA | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | TIA/EIA-568 | Application | For Blanking |
UPC | 662620283432 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |