Abbotsford
pannkbmblx

PANDUIT NKBMBL-X NK Blank Module (10/Pack), Black

Price $0.4600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:PANDUIT
Manufacturer #:NKBMBL-X

Description

Blank keystone module reserves space for future use.KEY FEATURES AND BENEFITS:• Module Type: Keystone• No. of Module Spaces: 1• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Color Black Type Blank Module
Material ABS Standards RoHS Compliant
UPC 074983860388

Packages

1 - UNIT - 1 10 - UNIT -(10)
Customers who bought this item also bought