
PANDUIT NK4MFBL 4-Port NetKey® Modular Furniture Faceplate, Black
Description
NetKey modular furniture faceplate for industry standard opening, accepts four keystone modules. Black.Furniture faceplates are used in work areas with modular furniture which have the standard furniture outlet opening. Angled design is recommended in areas where bend radius control is a concern. The angled design allows cable to properly route within the channel. Faceplate extender can also be used to increase the space behind the furniture faceplate by 0.5".
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | Furniture Faceplate | Type | 4-Port, Profiled |
Length | 73.7 mm | Material | ABS |
Color | Black | Width | 43.3 mm |
Thickness | 22.4 mm | Mounting | Inner Lying |
Standards | RoHS Compliant | Application | NA |
UPC | 074983861132 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |