
IDEAL INDUSTRIES 89-580 OmniCONN RG6 Compression RCA Connector, 35/Jar
Description
OmniCONN™ RCA compression connectors install easily onto standard RG 6 cable. Constructed of nickel plated brass and gold plated head. 75 ohm nominal impedance. Bandwidth up to 3 GHZ.
Specifications
Brand Name | Ideal | Sub Brand | OmniCONN™ |
Item Name | RCA Connector | Type | Straight |
Cable Type | RG6 Coaxial, RG59 | Connection Type | Compression |
Series | TLC™ | Impedance | 75 O |
Frequency Rating | 3 GHz | Material | Nickel Plated Brass |
For Use With | 30-603 and 30-793 OmniSEAL™ Compression Tools | Standards | RoHS Compliant |
Application | Termination of an RCA Style connection , compression style RG6 | UPC | 783250895809 |
Packages
1 - UNIT - 1 |