
PASS & SEYMOUR ON-Q KSRCARW Keystone RCA to RCA (Red Insulator), White
Description
On-Q® Keystone RCA to RCA (Red Insulator).FEATURES:- Color: White- Type: Video- Insulator: Red
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | RCA Connector | Type | Feed-Through, Keystone |
Connection Type | Female (Bus), Snap-In | Color | Red/White |
Installation Type | Rack | Material | Thermoplastic |
Dimensions | 5.75 in L x 1.4 in W x 1.05 in H | For Use With | Universal, Round Cable |
Application | Commercial use | UPC | 785007277029 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |