
PASS & SEYMOUR ON-Q KSRCABW Keystone RCA to RCA (Black Insulator), White
Description
Keystone RCA to RCA (Black Insulator).FEATURES:- Color: White- Type: Video
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | RCA Connector | Type | Feed-Through, Keystone |
Connection Type | Female (Bus), Snap-In | Color | Black/White |
Installation Type | Rack | Material | Thermoplastic |
Dimensions | 5.75 in L x 1.4 in W x 1.05 in H | For Use With | Universal, Round Cable |
Application | Commercial use | UPC | 785007277081 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |