Abbotsford
pannkusbaawh

PANDUIT NKUSBAAWH NetKey® USB 2.0 Female A to Female A Coupler Module, White

Price $46.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NKUSBAAWH
Documents Documents

Description

FEATURES AND BENEFITS:• Termination Style: Coupler• Module Type: Keystone• No. of Module Spaces: 1• CE Compliant: No• Model (Design): Female A to female A:• Note: Not compatible with shuttered adapters or inserts.• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name USB Coupler Module Type USB Coupler Module
Color White For Use With Flat and Solid Core Cables
Application Transmitting Data Between Devices Such as Scanners, Digital Cameras, Printers, etc. UPC 074983206261

Packages

1 - UNIT - 1
Customers who bought this item also bought