Abbotsford
hubhxj5ew

HUBBELL HXJ5EW SPEEDGAIN® Category 5e Jack, Universal, White

Price $11.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HXJ5EW
Documents Documents

Description

Data/communication connector Cat 6 jack, For use with T568A, T568B, RJ45, -25 to 158 °F.


Third Party Verified Category 5e Component Compliant

Quick-Lace Towers Accelerate Termination

Mating Cycles Exceed Industry Standard by Four Times

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Xcelerator™
Item Name USOC Keystone Jack Type HXJ, Standard
Cable Type Category 5E Termination Style A/B Universal, Insulation Displacement
Color White Voltage Rating 1000 V RMS, 1414 VDC
Contact Resistance 100 O Material Beryllium Copper
Finish Smooth Insertion Loss Per TIA
Temperature Rating Per TIA Environmental Conditions Indoor Dry Unless Protected by Additional Means
For Use With Round Cables Standards ANSI/TIA-568-C.2
Application Telephone and Data Distribution Jack UPC 662620825076

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought