Abbotsford
hubhxj6b

HUBBELL HXJ6B NEXTSPEED® Category 6 Jack, Universal, Blue

Price $18.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HXJ6B
Documents Documents

Description

XCELERATOR™ NEXTSPEED® universal modular jack with high impact thermoplastic housing, lexan stuffer cap and polypropylene dust cover. Designed to deliver headroom beyond 500 MHz for dependable multi-gigabit ethernet applications. Universal Hubbell keystone design fits into all Hubbell iSTATION™ and Delivery Plus™ products. Termination towers provide easy pair splitting, simple lacing and fast punch-down.


Third Party Verified Category 6 Component Compliant

Quick-Lace Towers Accelerate Termination

Mating Cycles Exceed Industry Standard by Four Times

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Xcelerator™
Item Name USOC Keystone Jack Type HXJ, Standard
Cable Type Category 6 Termination Style A/B Universal, Insulation Displacement
Color Blue Voltage Rating 1000 V RMS, 1414 VDC
Contact Resistance 100 O Material Beryllium Copper
Finish Smooth Insertion Loss Per TIA
Temperature Rating Per TIA Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards ANSI/TIA-568-C.2 Application Telephone and Data Distribution Jack
UPC 662620825403

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought