![hubhxj6w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395701.jpg?preset=medium)
HUBBELL HXJ6W NEXTSPEED® Category 6 Jack, Universal, White
Description
Data/communication connector Cat 6 jack, For use with T568A, T568B, RJ45, -25 to 158 °F.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Xcelerator™ |
Item Name | USOC Keystone Jack | Type | HXJ, Standard |
Cable Type | Category 6 | Termination Style | A/B Universal, Insulation Displacement |
Color | White | Voltage Rating | 1000 V RMS, 1414 VDC |
Contact Resistance | 100 O | Material | Beryllium Copper |
Finish | Smooth | Insertion Loss | Per TIA |
Temperature Rating | Per TIA | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
For Use With | Round Cables | Standards | ANSI/TIA-568-C.2 |
Application | Telephone and Data Distribution Jack | UPC | 662620825281 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |