![onqwp3475wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974547.jpg?preset=medium)
PASS & SEYMOUR WP3475-WH Cat 5e Quick Connect RJ45 Keystone Insert, White
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Keystone Connector | Type | RJ45, Female |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | A/B Quick Connect, Insulation Displacement | Color | White |
Cable Size | 24 - 22 AWG | Number of Contacts | 8 |
Voltage Rating | 1000 V | Contact Resistance | 20 mO (Max, Spring Wire Contact) |
Material | Phosphor Bronze, High Impact Flame Retardant Plastic Housing | Finish | Sn Alloy Plated, Gold and Nickel Plated Spring Wire |
Insertion Loss | 0.01 - 0.4 dB (Typical) | Insulation Resistance | 500 MO |
Plug Retention Force | 50 N | Temperature Rating | 14 - 140 °F |
Dimensions | 0.76 x 0.67 x 1.18 in | Environmental Conditions | 0 - 93% RH Non-Condensing |
For Use With | Round, Flat and Solid Core Cables | Standards | cULus Listed, CSA Certified, ANSI/UL 1863, UL 94-V0 Flammability Rating, RoHS Compliant |
Application | Residential use | UPC | 804428036715 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5760 - SKID -5760 |