![onqwp3475wh10](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331974547.jpg?preset=medium)
PASS & SEYMOUR WP3475WH10 Cat 5e Quick Connect RJ45 Keystone Insert (10/Pack), White
Description
FEATURES AND BENEFITS:• RoHS Compliant• Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400)• RJ45 Inserts can be terminated with any 110 punchdown tool• Exceeds EIA/TIA 568A/B Cat 5e Performance Specifications• Cat5 Cable Rating: Cat5e• Humidity: 93% Maximum Noncondensing• Material: High Impact Plastic• Operating Temperature (Celsius): -10°C to 60°C• Performance Rating: Meets TIA/EIA-568-B.2-1 Cat.6 Short Link requirements• Product Fits Into: Keystone Cutout• Storage Temperature: -40°C to 70°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Telephone Keystone Insert | Type | Quick Connect, RJ45 |
Cable Type | Category 5E | Number of Positions | 8 |
Termination Style | 8P8C | Color | White |
Number of Contacts | 4 | Material | High Impact Flame Retardant Plastic |
Temperature Rating | -10 to 60 °C | Dimensions | 0.665 in W x 1.18 in D x 0.87 in H |
Environmental Conditions | 93% Maximum Non-Condensing | Standards | CAN/CSA C22.2, UL Listed, RoHS Compliant, ANSI/UL 1863 |
Application | For Round and Flat Solid Core Cable | UPC | 804428058700 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |