Abbotsford
lev41106rl6

LEVITON MANUFACTURING OF CANADA 41106-RL6 6P6C Leviton Voice Grade QuickPort Connector, Blue

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:41106-RL6
Documents Documents

Description

QuickPort® connector features robust one-piece lead-frame design. Exclusive cutting ledge combines termination and trim into one labor-saving step. Can be used in conjunction with other QuickPort snap-in modules for voice/data and video applications over UTP, coax and fiber. Meets or exceeds all applicable standards- UL listed, CSA certified and complies with NEC® Article 800, and meets ANSI/TIA-1096-A.

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name USOC Voice Grade Connector Type Narrow Body, Robust 1-Piece Lead-Frame Design
Number of Positions 6 Termination Style 110
Contacts Phosphor Bronze Color Blue
Number of Contacts 8 Mounting Type Flush
Dimensions 0.636 in W x 1.179 in D x 0.83 in H Environmental Conditions Flammability (Rated V-0 per UL94)
Standards CSA Certified, UL Listed, TIA\EIA-568-B, FCC Part 68 Compliant, NEC Article 800 Compliant Application For Commercial
UPC 078477834299

Packages

1 - UNIT - 1 50 - UNIT - 50