Abbotsford
idi85377

IDEAL INDUSTRIES 85-377 CAT6 Feed-Thru RJ-45 Modular Plugs (100/Pack)

Price $143.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:85-377

Description

Cat 6 Feed Thru Mod Plugs 100/pk. 3 pin IDEC contact, 50 micron gold plated over 150 micron nickel. Secured in place - no loose pins in the package. Feed-thru mod plugs simplify twisted pair assembly process. Verify conductor order before crimping. Con ductors trimmed to the correct length by the tool - no measuring. Single piece design. Eliminates wasted connectors due to incorrect assembly.


Verify conductors are in the correct order prior to crimping

Feed-Thru, single-piece design simplifies connector to cable assembly for faster, simpler installation

Designed for best performance when used with the IDEAL FT-45™ Crimp Tool (30-495)

8 position, 8 contact RJ-45 modular plug

50 micro-inch gold plating on contact mating area for long term reliability in connectivity, even after hundreds of mating cycles

Consistent connections with fewer errors

Specifications

Brand Name Ideal Item Name Modular Plug
Type RJ-45 8(8), Feed-Through Cable Type Category 6
Termination Style Crimp Color Transparent
For Use With Litz Wire Conductor, Round Cable, Flat Cable, Solid Core UPC 783250853779

Packages

1 - UNIT - 1
Customers who bought this item also bought