Abbotsford
idi30495

IDEAL INDUSTRIES 30-495 FT-45 Feed-Thru Modular Plug Crimp Tool

Price $106.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-495

Description

Ideal FT-45 Feed-Thru Modular Plug Crimp Tool. The FT-45 is a simple, compact and highly effective crimp tool for installers and techs that terminate RJ-45 connectors regularly


Cleanly shears conductors and crimps connector in one-step – conductors are flush-cut to precise length

Ultra-compact design – 2/3 the size of traditional crimpers

Requires minimal hand force, no ratcheting

Works with all IDEAL feed-thru & standard modular plugs – no need for additional tools or dies

Large, unobstructed opening for easy insertion

Long lasting blade delivers more than 2000 clean cuts

Specifications

Brand Name Ideal Sub Brand FT-45™
Item Name Crimping Tool Type Modular Plug
Overall Length 5-1/2 in Handle Type Dipped, Spring-Loaded
For Use With Feed-Thru RJ-45 Modular Plugs UPC 783250787494

Packages

1 - UNIT - 1
Customers who bought this item also bought