HUBBELL 19 inch x 3.50 inch 48-Port Unloaded Patch Panel Jack
Description
Patch Panel, Jack, Unloaded, 48-Port,19" W X 3.50" H.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Patch Panels |
Item Name | Multimedia Jack Panel | Type | Flat, Straight, Unloaded |
Number of Ports | 48 | Rack Units | 2 |
Mounting Type | Rack | Termination Style | 1-Punch Jack |
Material | Composite | Finish | Painted |
Single/Multimode | Single | Color | Black |
Dimensions | 19 in W x 3-1/2 in H | Standards | UL, cUL Listed, RoHS Compliant |
Application | For Multimedia Applications | UPC | 662620612003 |
Packages
1 - UNIT - 1 |