Abbotsford
pancpp24fmwbly

PANDUIT CPP24FMWBLY 24-Port 1 RU Mini-Com® Flush Mount Modular Patch Panel, Black

Price $91.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPP24FMWBLY

Description

Mini Com 24-port modular flush mount patch panel in black, (1RU).KEY FEATURES AND BENEFITS:• Rear mounted faceplates allow modules to be flush with front of patch panel• Accept Mini-Com® Modules for UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes• Pre-printed numbers above each port for easy identification• White write-on areas for port and/or panel identification• Mount to standard EIA 19" racks or 23" racks with optional extender brackets• Angled patch panels facilitate proper bend radius control and minimize the need for horizontal cable managers

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Unshielded Modular Patch Panel Type Flat
Number of Ports 24 Rack Units 1
Mounting Type Flush Material Steel
Color Black Dimensions 482.6 mm W x 26.4 mm D
Application NA UPC 074983036547

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought