PANDUIT NKFP12W 12-Port NetKey® Snap-In Faceplate Patch Panel, Black
Description
Keystone 12-port modular patch panel with faceplates in black, mounts to 89D bracket.FEATURES AND BENEFITS:• No. of Ports: 12• Module Type: Keystone• No. of Rack Spaces: 0• Patch Panel Style: Flat• Identification: Adhesive Label• Material: CRS• CE Compliant: No• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Type | Front Access Patch Panel | Number of Ports | 12 |
Rack Units | 0 | Material | Steel |
Color | Black | Standards | RoHS Compliant |
Application | NA | UPC | 074983861149 |
Packages
1 - UNIT - 1 | 10 - UNIT (10) |