Abbotsford
intei500wc

INTERMATIC EI500WC 1-Pole 15Amp 1800W 120VAC 60Hz 7-Day Digital Timer, White

Price $51.48 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI500WC

Description

EI500 Series decorator digital in-wall time switch are compact 7-day timers that provide up to 7 ON and 7 OFF operations per week. Easy to program for 24-hour or 7-day load control. Compact, quiet, low profile design. Continuously displays time of day, day of week and load status. Replaces single-pole switches in a variety of applications. Internal rechargeable battery - minimum 36 hour backup. CFL/LED compatible.


7-day programmable schedules with 14 ON/OFF events

Automatic Daylight Saving Time (DST) adjustment

Random mode varies ON/OFF schedule to provide a "lived-in" appearance

Single-pole circuit

Incandescent/fluorescent/CFL/LED compatible

Built-in rechargeable, non-serviceable battery backup

Requires neutral connection

Backlit LCD display

Decorator switch plate not included

Specifications

Brand Name Intermatic Type Decorator Digital In-Wall
Voltage Rating 120 V Amperage Rating 15 A
Contact Configuration 1 NO Contact Rating 15 AMP @ 120 VAC (Resistive Heater), 8.3 AMP @ 120 VAC (Tungsten Incandescent), 8 AMP @ 120 VAC (Ballast Magnetic)
Frequency Rating 60 HZ Number of Poles 1
Mounting Wall Mount Color White
Standards cULus Listed, HVACR Application Air Movement & Ventilation,Indoor Lighting Control,Outdoor Lighting Control
UPC 078275105232

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought