![wrmwsa074awh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297625538.jpg?preset=medium)
WIREMOLD WSA07-4AWH WallSource Device Mounting Bracket and Trim Ring, White
Description
WallSource™ Four-gang device mounting bracket and trim ring. Self-levelling bracket accommodates a wide variety of electrical and communications devices. The trim ring hides the hole cut to give the box a finished look. For use with 5507 series faceplates, Ortronics® TracJack and series II modules, Pass and Seymour inserts and Wiremold open system communication modules.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Device Mounting Bracket | Type | 4-Gang |
Dimensions | 7 in OD x 11-1/4 in L | Color/Finish | White |
For Use With | Wall Source Service Box | Standards | cULus Listed Metallic Outlet Box: File E2961 Guide QCIT, Meets Article 314 of NEC |
Application | For Commercial, Office and Residential | UPC | 786776068047 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |