
WIREMOLD WSA42-4C 4 Gang Wiremold® Box Wall Source
Description
WallSource™ Canadian version four-gang box. Slide-in dividers separate the box for power and communication services. Adjustable mounting brackets offer flexibility to flush mount box in 1/2, 5/8, 1 and 1-1/4 inch wall thicknesses.
Specifications
Brand Name | Wiremold | Sub Brand | WallSource™ |
Item Name | Multiple Service Box | Type | Canadian Version, In-Wall |
Length | 9-3/16 in | Width | 5 in |
Depth | 3-1/4 in | Number of Gangs | 4 |
Material | Steel | Color | Ivory, Black, Gray, Light Gray, White |
Number of Knockouts | 4 | Mounting Type | Flush |
Cable Entry | (4) 1/2, 3/4, 1, 1-1/2 in Knockout | For Use With | V6000 and G6000 Series Raceways |
Standards | CSA Certified, RoHS Compliant | Application | For Commercial, Office, Residential |
UPC | 786776563788 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |