
ARLINGTON INDUSTRIES CER1 1-Gang Arlington THE SCOOP™ Reversible Non-Metallic Cable Entrance Plate, White
Description
The SCOOP™ Reversible, Non-Metallic Cable Entrance Plates for Existing Cable Protects cable and provides installation versatility. Removable lower plate for easier access to cables that are already run. non-rusting, white paintable plastic. Designed to install low voltage Class 2.
Specifications
Brand Name | Arlington | Sub Brand | Scoop™ |
Item Name | Cable Entrance Plate | Type | 2-Piece, Reversible |
Number of Gangs | 1 | Length | 4.62 in |
Material | Plastic | Color | White |
Width | 2.853 in | Thickness | 1.513 in |
Finish | Enamel Painted/Matte | Mounting | Surface |
Includes | Hinged Lid | Application | For Low Voltage Cable |
UPC | 018997104731 |
Packages
25 - UNIT - (25) |