Abbotsford
sencmr9

ACUITY 184CH2 120/277V CMR 9 Series PIR Standard Range 360° Ceiling Mount Sensor, White

Price $99.30 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:184CH2

Description

The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, such as retrofitting rooms with concrete or inaccessible ceilings. For rooms with obstructions, the CMR PDT 9 Series sensor is recommended.FEATURES:• Push- button programmable, adjustable time delays, and multiple operating modes• 100 hr lamp burn-in timer• No field calibration or sensitivity adjustments required• No minimum load requirements

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Voltage Rating 12/24 VAC Amperage Rating 20 mA
Sensor Type Passive Infrared Sensing Distance 6.1 m
Viewing Angle 56 - 360° Color White, Gloss
Mounting Type Ceiling Frequency Rating 50/60 Hz
Maximum Load Capacity 1500 W Response Time 10 min
Material Plastic Dimensions 39.4 mm D
Mounting Height 4.57 m Temperature Rating -10 to 71 °C
UPC 745975808281

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought