
HUBBELL IFP13W iStation™ Face Plate, Rear-Loading, 3-Port, Single-Gang, White
Description
Rear-loading face plate provide a sleek, secure installation serving multimedia applications. Constructed from flame-retardant material. Complemented by a broad range of voice/data/video connectors. Individual port configurations allow specification flexibility. Compatible with Hubbell labelling system.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | iStation |
Item Name | Faceplate | Type | Keystone, 3-Port |
Number of Gangs | 1 | Length | 6.500 in |
Material | ABS | Color | White |
Orientation | Vertical | Width | 2.720 in |
Thickness | 0.15 IN | Mounting | Flush, Screw |
For Use With | Modular Jack | Standards | NEMA Rated |
Application | Standard Faceplate | UPC | 662620826486 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |