
HUBBELL NSP14BK 1-Gang 4-Port netSELECT Wallplate without Label Fields, Black
Description
1-Gang 4-Port netSELECT Wallplate without Label Fields.FEATURES:• Fits all Hubbell keystone connections (AV, data and fiber)• Secure; Requires removal to access connectivity• Smooth, Easy to Clean Finish• Style Matches Hubbell Electrical Plates
Specifications
Brand Name | Hubbell | Sub Brand | Netselect® |
Item Name | Wallplate with Jack | Type | Molded, 4-Port, 1-Unit, Multimedia |
Number of Gangs | 1 | Length | 117.475 mm |
Material | ABS | Color | Black |
Orientation | Vertical/Horizontal | Width | 73.025 mm |
Thickness | 4.5 in | Finish | Matte |
Mounting | Screw, Flush | Standards | NEMA/TIA |
Application | Data and Communications | UPC | 883778502187 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |