
PASS & SEYMOUR Cable Accessory Wall Plate, Black
Description
Provide clean cable access from any wall to your source with this pre-configured cable access strap.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Cable Access Wallplate | Number of Gangs | 1 |
Length | 4.69 in | Material | Plastic |
Color | Black | Width | 0.45 in |
Mounting | Wall, Strap | For Use With | Any Standard Decorator Opening |
Standards | UL Listed, RoHS Compliant | Application | For Clean Cable Access from any Wall to the Source with this Pre-Configured Cable Access Strap |
UPC | 804428433811 |
Packages
4 - UNIT - 4 |