
LEVITON MANUFACTURING OF CANADA 41641-E 1-Port Leviton QuickPort Decora Insert, Black
Description
Decora inserts accept all QuickPort snap-in modules and are used to support voice, data, audio and video applications in NEMA openings where a Decora-brand look is desired. Mounts flush with Decora wallplate. True Decora-brand design matches Leviton Decora rocker switches and electrical products. Fits within minimum NEMA openings. Inserts accept all QuickPort connectors.
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | Multimedia Insert | Type | Multimedia Insert |
Number of Gangs | 1 | Length | 96.774 mm |
Material | Plastic | Color | Black |
Orientation | Vertical | Width | 32.766 mm |
Thickness | 5.588 mm | Finish | Matte |
Mounting | Flush, Screw | Standards | NEC Article 800, TIA/EIA-568-C, FCC Part 68, UL 94V-0 Flammability Rating, NEMA Rated |
Application | Commercial | UPC | 078477407684 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |