
LEVITON MANUFACTURING OF CANADA 41642-E 2-Port Leviton QuickPort Decora Insert, Black
Description
Field-configurable Decora® housing that accepts all QuickPort® snap-in modules. They are used to support voice, data, audio and video applications in NEMA openings where a Decora brand look is desired. Mounts completely flush. Compatible with individual QuickPort modules, High port density options.
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | Multimedia Insert | Type | 2-Port, Jack Plug |
Length | 4.15 in | Material | Plastic |
Color | Black | Width | 1.41 in |
Thickness | 5.588 mm | Finish | Matte |
Mounting | Flush, Screw | Standards | NEC Article 800, TIA/EIA-568-C, FCC Part 68 Compliant, UL 94V-0 Flammability Rating, NEMA Rated |
Application | For Commercial use | UPC | 078477800614 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |