![lev41646t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497409.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 41646-T 6-Port QuickPort® Decora® Multimedia Insert, Light Almond
Description
Decora inserts accept all QuickPort snap-in modules, and are used to support voice, data, audio, and video applications in NEMA openings where a Decora-brand look is desired.FEATURES AND BENEFITS: • Mounts flush with Decora wallplate • True Decora-brand design matches Leviton Decora rocker switches and electrical products • Fits within minimum NEMA openings • High port density options • Inserts accept all QuickPort connectors• Not compatible with Decora Plus Wallplates when used with low-voltage box eliminators
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Multimedia Insert | Type | High Impact, Fire-Retardant, Decora, Halogen-Free |
Number of Gangs | 1 | Length | 4.15 in |
Material | Nylon | Color | Light Almond |
Width | 1.41 in | Mounting | Flush, Screw |
For Use With | Modular Jack | Standards | NEC Article 800, TIA/EIA-568-C, FCC Compliant Part 68, UL 94V-0, NEMA |
Application | Commercial | UPC | 078477286272 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |