
LEVITON MANUFACTURING OF CANADA 41080-3TP 1-Gang 3-Port QuickPort® Wallplate, Light Almond
Description
Single-Gang QuickPort Wallplates accept QuickPort connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired. FEATURES:• Color-matched wallplate screws• Fits within minimum rectangular NEMA openings• Compatible with all individual QuickPort connectors• Individual port configurability allows specification flexibility• Narrow module width allows high port density in a small area
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | Wallplate | Type | 3-Port, Standard |
Number of Gangs | 1 | Length | 4-1/2 in |
Material | Plastic | Color | Light Almond |
Width | 2-3/4 in | Finish | Untreated |
Mounting | Flush, Screw | For Use With | Modular Jack |
Standards | CSA Certified, UL and cULus Listed, UL 94V-0, TIA-568-C, NEMA | Application | For Residential, Commercial use |
UPC | 078477284971 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |