Abbotsford
pancfpe2why

PANDUIT CFPE2WHY 1-Gang 2-Port Mini-Com® Executive Series Faceplate, White

Price $5.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CFPE2WHY

Description

Mini-ComĀ® Executive Series Faceplates are compatible with standard size single gang and double gang junction boxes. Faceplates can also be mounted to wallboard adapters and raceway mounting brackets. When using executive series faceplates with Panduit surface raceway, color matching is guaranteed. Labeling of executive series faceplates is easy with enclosed write-on labels, or with Panduit computer printable labels. If labels are not needed, matching screw covers can be used to conceal the screws and will mount flush with the faceplate for a clean look.

Specifications

Brand Name Panduit Sub Brand Mini-Com
Item Name Faceplate Type 2-Port
Number of Gangs 1 Length 114.3 mm
Material ABS Color White
Orientation Vertical Width 69.8 mm
Thickness 21.1 mm Finish Untreated
Standards RoHS Compliant Application NA
UPC 074983033317

Packages

1 - UNIT - 1 10 - UNIT - (10)