
PANDUIT CMBWH-X 1-Port Mini-Com® Blank Module (10/Pack) , White
Description
Mini-Com® 1-port blank module, reserves space for future use, White, 10 pc.FEATURES AND BENEFITS:• Module Type:Mini-Com• No. of Module Spaces: 1• Depth : 34.8 mm • Height : 18.3 mm• Width : 15.4 mm• Material: ABS• No. of Module Inserts: 1• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | Blank Module | Number of Ports | 1 |
Color | White | Type | Blank Module |
Material | ABS | Dimensions | 15.4 mm W x 34.8 mm D x 18.3 mm H |
Mounting | Snap-In | For Use With | Mini-Com Faceplates, Patch Panels and Surface Mount Boxes |
Standards | RoHS Compliant, UL Listed, CSA Certified | Application | Used to Fill Unoccupied Ports |
UPC | 074983586929 |
Packages
10 - UNIT - 10 | 50 - UNIT - (50) |