PASS & SEYMOUR TP11-W 1-Gang TradeMaster® Nylon Communication Plate, White
Description
Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. Ivory. FEATURES AND BENEFITS: • RoHS Compliant • Molded of rugged, practically indestructible self-extinguishing nylon. • Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Non-Reversing |
Number of Gangs | 1 | Length | 4.7 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.35 in | Finish | Gloss |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007274622 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |