![lev476031g6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/438978424.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 47603-1G6 Leviton Compact Series Telephone and 6-Way Video Panel
Description
Compact pre-configured structured cabling panel are the simple solution for basic telephone and TV distribution. These panels feature a space saving profile and provide simple bridged telephone connections to nine locations and 1GHz video to eight locations. Compact series panels are ideal for multi-dwelling units and apartments or any place where space and budgets are of great concern.
Specifications
Brand Name | Leviton | Item Name | Pre-Configured Cabling |
Type | Compact Series Pre-Configured Cabling Panel | Dimensions | 6.55 in W x 2.48 in D x 6.55 in H |
Series/Model | Compact | Frequency Rating | 1 GHz |
Material | ABS | For Use With | Any Leviton Structured Media Enclosure or Used As a Stand-Alone Unit |
Includes | Plastic Mounting Bracket, 1x9 Bridged Telephone Board and 4-Way 1 GHz Video Splitter | Standards | cULus Listed, FCC Rated Part 68 Compliant, TIA/EIA-568-A |
Application | Residential Structured Wiring | UPC | 078477123713 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |