Abbotsford
pancbx1wha

PANDUIT CBX1WH-A 1-Port Mini-Com® Surface Mount Box, White

Price $6.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CBX1WH-A
Documents Documents

Description

Surface Mount Boxes shall have a low profile design and be available in a variety of port densities. Boxes shall accept most Mini-Com® Modules for fiber, copper, and audio/video applications. The boxes shall mount with screws, adhesive, or optional magnets. The box covers include breakouts for use with surface raceway. Cable tie slots shall be included to provide strain relief on incoming cables. Select boxes shall include a cover with a quick release feature. FEATURES AND BENEFITS:• Quick release cover: Can be removed by hand, does not require tool• Modular: Accepts most Mini-Com® Modules, for easy moves, adds, and changes• Low profile design: Smaller profile offers a less conspicuous look• Raceway breakouts: Compatible with specific raceway, conceals cable entering the box• Cover screw: Boxes with label pocket provide a screw that secures the cover to the base• Labels and label covers: Select boxes include a label pocket to meet TIA/EIA-606B labeling standards• Magnet pockets: Magnet can be used with magnet pocket for optional mounting • Shuttered feature: Achieved by installing jack modules with spring shuttered door• UL 2043: 1 and 2 pos are suitable for installations in air handling spacesAPPLICATIONS:Mini-Com® Surface Mount Boxes offer a variety of mounting options, allowing Mini-Com® Modules to be mounted on a variety of surfaces, such as standard walls, metal surfaces, office furniture, etc. Surface mount boxes include breakouts compatible with Panduit’s raceway system to conceal and allow cable to run into the box providing a point of connection for voice, video and data applications. Mini Com® Blanks can be used to reserve space for future expansion. Quick cover removal provides easy access for moves, adds and changes with the ability to secure cover to base if needed. 1 and 2 position comply with UL 2043 making them suitable for air handling spaces.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Box Type Low Profile, 1-Port
Width 26.3 mm Depth 48.1 mm
Material ABS Color White
Mounting Type Surface Series/Model Mini-Com
Standards UL 2043, RoHS Compliant UPC 074983753772

Packages

1 - UNIT - 1 10 - UNIT - (10)