![tpltlsg1008p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282526581.jpg?preset=medium)
TP LINK TL-SG1008P SWITCH 8 PORT GIGABIT DESKTOP 55W 4 POE
Description
8-Port Gigabit Desktop Switch with 4-Port PoE+. 8x10/100/1000 Mbps RJ45 ports. 4× PoE+ ports transfer data and power on the cables. Works with IEEE 802.3af/at compliant PDs. Plug and Play, no configuration and installation required. 802.1p/DSCP QoS enable smooth latency-sensitive traffic. Supports PoE power up to 30 W for each PoE port. Supports PoE power up to 64 W for all PoE ports.
Specifications
Brand Name | TP-Link | Item Name | Gigabit Desktop Switch |
Interface Type | (8) 10/100/1000 Mbps RJ45 Port, AUTO Negotiation, Auto MDI/MDIX | Port Type | RJ45 |
Switching Capacity | 16 Gbps | Memory | 4 KB |
Protocol | 802.3at/af PoE | Forwarding Rate | 11.904 Mpps |
Network Type | Ethernet | Connectivity | Wired |
Amperage Rating | 1.3 A | Cable Type | UTP Category 3, 4, 5 5e or Above cable |
Power Supply | 54 VDC | Mounting Type | Rack |
Length | 6.7 in | Width | 3.9 in |
Height | 1.1 in | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | 4-Port PoE+ |
Standards | CE Certified, FCC Approved, RoHS Compliant |
Packages
1 - UNIT - 1 |