
TP-LINK 5-Port Gigabit Desktop Switch with 4-Port PoE
Description
5-Port Gigabit Desktop Switch with 4-Port PoE. 5 10/100/1000 Mbps RJ45 ports. With four PoE ports, transfers data and power on one single cable. Working with IEEE 802.3af compliant PDs, expands home and office network. 802.1p/DSCP QoS enable smooth latency-sensitive traffic. Requires no configuration and installation.
Specifications
Brand Name | TP-Link | Item Name | Active network |
Type | Gigabit Desktop Switch with 4-Port PoE | Interface Type | (5) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) |
Port Type | RJ45 | Switching Capacity | 10 Gbps |
Memory | 2 K | Cable Type | Category 3, 4, 5, 5, 5e, 6 or Above |
Power Supply | 220 V, 48 VDC | Length | 3.9 in |
Width | 3.9 in | Height | 1 in |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 10 - 90% Non-Condensing Humidity |
Includes | TL-SG1005P, Power Adapter, Installation Guide | Standards | CE, FCC Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |