
TP-LINK 8-Port 10/100/1000Mbps Desktop Switch
Description
8-Port 10/100/1000 Mbps Desktop Switch. 8 10/100/1000 Mbps Auto-Negotiation RJ45 ports supporting Auto-MDI/MDIX. Green Ethernet technology saves power consumption. IEEE 802.3x flow control provides reliable data transfer. Steel housing, desktop or wall-mounting design. Support 802.1p/DSCP QoS and IGMP Snooping function. Plug and play, no configuration needed.
Specifications
Brand Name | TP-Link | Item Name | Active network |
Type | Gigabit Desktop Switch, Unmanaged | Interface Type | (8) 10/100/1000 Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX |
Port Type | RJ45 | Switching Capacity | 16 Gbps |
Memory | 1.5 MB, 15 KB, 4 K | Protocol | IEEE802.3/802.3u/802.3ab/802.3x/802.1p |
Forwarding Rate | 11.9 Mpps | Power Supply | 220 V, 9 VDC |
Mounting Type | Wall | Material | Steel Housing |
Length | 4 in | Width | 6.2 in |
Height | 1 in | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | 8-Port 10/100/1000 Mbps Desktop Switch, Power Adapter, Installation Guide |
Standards | CE, FCC Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |