
TP LINK 24-Port Gigabit Desktop/Rackmount Switch
Description
24-Port Gigabit Desktop/Rackmount Switch. 24 10/100/1000 Mbps ports. Innovative energy-efficient technology saves power consumption. Supports MAC address self-learning, Auto MDI/MDIX and Auto negotiation. Plug and play design.
Specifications
Brand Name | TP-Link | Item Name | Active network |
Type | Gigabit Desktop Switch, Unmanaged | Interface Type | (24) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX) |
Port Type | RJ45 | Switching Capacity | 48 Gbps |
Memory | 10 KB, 8 K | Protocol | IEEE802.3i/802.3u/802.3ab/802.3x |
Forwarding Rate | 35.7 Mpps | Cable Type | Category 3, 4, 5, 5, 5e or Above |
Power Supply | 100 - 240 VAC, 50/60 Hz | Mounting Type | Rack |
Length | 7.1 in | Width | 11.6 in |
Height | 1.7 in | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 10 - 90% Non-Condensing Humidity | Includes | 24-Port Gigabit Desktop/Rackmount Switch, Power Cord, Installation Guide, Rackmount Kits, Rubber Feet |
Standards | CE, FCC Certified, RoHS Compliant |
Packages
4 - UNIT - (4) |