Abbotsford
tpltlsg2428p

TP LINK TL-SG2428P SWITCH 28 PORT GIGABIT 250W 24 POE 4 SFP IGMP

Price $609.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-SG2428P

Description

JetStream 28-Port Gigabit Smart Switch with 24-Port PoE+. 250 W PoE Budget: 24x 802.3at/af-compliant PoE+ ports with a total power supply of 250 W. Full Gigabit Ports: 24x gigabit PoE+ ports and 4x gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP), Centralized Cloud Management and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. IPv6: IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery.

Specifications

Brand Name TP-Link Item Name Gigabit Smart Switch
Interface Type (24) 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX), (4) Gigabit SFP Slots Port Type RJ45
Switching Capacity 56 Gbps Memory 8 KB
Protocol 802.3at/af PoE Forwarding Rate 41.66 Mpps
Network Type Ethernet Connectivity Wired
Cable Type UTP Category 3, 4, 5 5e or Above cable Power Supply 100 - 240 VAC
Mounting Type Rack Length 17.3 in
Width 8.7 in Height 1.7 in
Temperature Rating 0 - 50 °C Environmental Conditions 10 - 90% Non-Condensing Humidity
Includes 24-Port PoE+ Standards CE Certified, FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought