
LUTRON RR-AUX-REP-WH 120V 6.5W RadioRA2 Two Auxiliary Repeater, White
Description
RadioRA®2 auxiliary repeater extend the range of radio frequency signals that are sent between dimmers, switches, keypads, visor controls, shades/draperies and other devices. Ensure error-free communication between system components and prevent interference from neighboring systems. Power failure memory, Mount on a wall, ceiling, or level surface using the two #6 (M3) screws provided.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Repeater | Type | Auxiliary, Extension Module, Signal Extender |
Voltage Rating | 9 VDC | Frequency Range | 434 MHz |
Transmission Distance | 30 ft | Dimensions | 5-1/4 in L x 4-1/4 in W x 1.06 in H |
Amperage Rating | 0.3 A | Power Rating | 0.6 W |
Indicator Type | LED | Material | Plastic |
Color | White | Mounting | Ceiling/Surface |
Temperature Rating | 0 °C to 40 °C | Standards | cUL Listed, FCC Compliant and ICC Approved |
UPC | 027557774666 |
Packages
1 - UNIT - 1 |